Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5260OWSA

  • Zoro # G600622692


product price:  $73.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL5260OWSA
Zoro #
G600622692
UPC #
783585061009
Country of Origin
China

Dimensions

Display Size
Standard

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Office White
Mount Type
Flush
Standards
CSA C22.2 No. 42, UL 498
Flange Type
Non-Flanged
Color
Office White
Type
Duplex
Material
Composite
Brand
Hubbell Wiring Device-Kellems
Connectivity
Terminal Screws
Outlet
Straight Blade
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Application
Decorator Duplex
Series
Specification Grade
Nema Rating
5-15R
Mounting Hardware Material
Mounting Screws
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Amperage
15 A
Carton Quantity
10
Frequency
60 Hz
Indicator Type
None
Response Time
5
Power Contact
.031" (.8) Brass
Certifications
UL Listed File E2186
Terminal Screws
#8-32 Brass
Contact Design
Tandem Modified Bypass
Mounting Screws
Steel, Zinc-Plated
Clamping Plate
.031" (.8) Brass
Listed To:
UL Standards 498 Receptacles, Meets UL1449 TVSS
Auto Ground Clip
Stainless Steel
Product Type
tvss-receptacles
Receptacle Grade
Standard
Poles and Wires
2 Pole, 3 Wire
Device Base
Nylon
LED
Red
Device Top
Nylon
ANSI/IEEE
C62.41 (IEEE 587)
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Grounding Screw
Steel (Green)
CSA Certified
To Specification C22.2 No. 42
Installation Categories
A (Ring Wave), "B" (Unidirectional Impulses)
Receptacle Style
Duplex
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186
Indicator(s) Type
None
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Mounting Screws
OEM Brand Name
Hubbell Wiring Device-Kellems
Frequency Rating
60 Hz
Performance
Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products