Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5362TR

  • Zoro # G100702054


product price: $32.39
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5362TR
Zoro #
G100702054
UPC #
783585542492
Country of Origin
United States

Dimensions

Width
1.32 in
Length
3.28 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified 22.2, Fed. Spec. W-C-596, NEMA WD-6 Compliant, No. 42, UL Listed to UL 498 File No. E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Type
Tamper-Resistant
Color
Brown
Series
Extra Heavy Duty
Brand
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Finder Groove Face
Environmental Rating
Tamper Resistant
Mounting Hardware Material
Screw Mounting
Application
Extra Heavy Duty Specification Grade
Amperage
20 A
Weight
0.2 lb
Connectivity
Back and Side Wired Screw Terminals
Carton Quantity
10
UPC
783586000000
Number Of Wires
3-Wire
Nema Rating
5-20R
Maximum Horsepower
1
Wattage
2500 W
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
1
Environmental Conditions
Tamper Resistant
Industry Standard(s)
CSA Certified 22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products