Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount

  • Mfr # IG20DRWHI

  • Zoro # G3169582


product price: $10.35
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG20DRWHI
Zoro #
G3169582
UPC #
783585147871
Country of Origin
China

Dimensions

Height
3.28 in
Width
1.06 in
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Overall Depth
3.3 in
Face Plate Width
1.3 in
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
3.3 in
Wire Size
#12 AWG to #10 AWG
Length
1.29 in
Dimensions
1.29 in x 1.06 in x 3.28 in
Display Size
Standard Sized Product

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Isolated Ground
Housing Color
White
Mount Type
Flush
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Power Indicator
No
HP
1 hp
Mounting Type
Flush
Outlet Type
Decorator
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Commercial
Surge Suppression
No
Corrosion Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Tamper Resistant
No
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant
No
Material
Nylon
Sub-Category
Duplex Receptacles
Number of Gangs
1
Special Features
Isolated Ground
Outlet Type - Plugs and Receptacles
Decorator Duplex
Wiring Method
Back, Side
NEMA Configuration
5-20
Voltage
125VAC
Type
Duplex
Surge Protection
No
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Grade
Federal Specification
Horsepower Rating
1 hp
AFCI
No
Cover Type
No Cover
Housing Material
Nylon
Shrouded
No
NEMA Enclosure Rating
1
GFCI
No
Maximum Operating Temperature
167 Degrees F
For Location
Indoor
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
Contact Material
Brass
Includes Mounting Hardware
Yes
Polarized
Yes
UL 94 Flammability Rating
V-2
Power Contacts
.030 in. (.8) Brass
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Automatic Self-grounding Staple
Stainless steel
Mounting Screws
Galvanized Steel
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Face
Nylon
Base
Nylon
Device Color
White
Ground Contacts
Brass
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Current Interrupting
Certified for current interrupting at full rated current
Mounting Strap
.040 in. (1) Galvanized steel
Flammability
UL 94 V-2
Terminal Screws
Plated steel
Wire Clamp
.062 in. (1.6) Nickel plated steel
Dielectric Voltage
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Nema Rating
5-20R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Application
Commercial Grade
Industry Standard(s)
Certified to CSA C22.2, No. 42 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Style
Style Line Decorator
Wattage
2500 W
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Series
Commercial Specification Grade
Horsepower - Maximum
1

Description

The HUBBELL Decorator Duplex Receptacle is a 20 A, 125V AC flush mount outlet suitable for commercial applications. This receptacle features an isolated ground system, which may help minimize electrical noise in certain installations. It accommodates both back and side wiring methods and supports #12–#10 AWG copper conductors. The device has a decorator-style face with a triangle marking indicating its isolated ground feature.


Key Features of the HUBBELL Decorator Duplex Receptacle:

  • Amperage/Voltage: Rated for 20 A at 125V AC

  • NEMA Configuration: 5-20R duplex outlet

  • Grounding: Includes an isolated ground feature and a dedicated green grounding screw

  • Wiring Methods: Back and side wired; compatible with #12–#10 AWG copper conductors

  • Material Construction: Nylon base and face; brass power and ground contacts; galvanized steel mounting strap

  • Mounting Type: Flush mount installation with included hardware

  • Certifications: UL Listed, CSA Certified C22.2 No. 42, Federal Specification W-C-596, NEMA WD-6 compliant

  • Performance Ratings: Withstands dielectric voltage of minimum 2,000V; flammability rated UL 94 V-2; operating temperature range -40°C to +75°C (without impact)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products