Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 8300STR

  • Zoro # G610105529


product price: $21.06
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300STR
Zoro #
G610105529
UPC #
783585726946
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.4 in
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Width
1.6 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Red
Mount Type
Surface
IP Rating
IP20
Standards
CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Includes
Mounting Hardware
Horsepower Rating
1 hp
UL 94 Flammability Rating
V-2
Housing Material
Thermoplastic
Includes Mounting Hardware
Yes
Market
Commercial
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
For Location
Indoor
Contact Material
Copper Alloy
Grade
Hospital Grade
Connection Orientation
Straight
For Environment
Dry
Number of Outlets
2
Features
Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
Surge Protection
No
GFCI
No
Polarized
Yes
Hub Type
Feed Through
Shrouded
No
AFCI
No
NEMA Enclosure Rating
1
Cover Type
No Cover

Description

The HUBBELL Duplex Straight Blade Receptacle is a CSA Certified, UL Listed, Fed. Spec., NEMA WD-6 compliant electrical outlet designed for commercial indoor use in dry locations. It features the EdgeConnectTM screwless termination system; wires are inserted and secured using a plunger mechanism. This duplex receptacle provides two receptacle openings and supports back wiring with push-in connections.


Key Features of the HUBBELL Duplex Straight Blade Receptacle:

  • Current Rating: 20 A

  • Voltage Rating: 125V AC

  • NEMA Configuration: 5-20R

  • Wire Connection Type: Push In; Back wired screwless termination

  • Wire Size Compatibility: Accepts 10 AWG to 14 AWG wires

  • Tamper-resistant design: Yes

  • Grounding: Grounded design with copper alloy contacts

  • Mount Type: Surface mount; includes mounting hardware

  • Face Plate Dimensions (H x W): 2.8 in x 1.6 in; Overall Depth: 1.4 in; Mount Hole Center-to-Center Height: 3.3 in

  • Housing Material/Color: Thermoplastic housing, red color

  • NEMA Enclosure Rating/IP Rating: NEMA Type 1 / IP20 (indoor use)

  • Operating Temperature Range: -40°F to 167°F (-40°C to +75°C)

  • Standards Compliance: CSA Certified, UL Listed, Fed. Spec., NEMA WD-6 compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.