Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # HBL5362STWTR

  • Zoro # G110105562


product price: $33.68
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5362STWTR
Zoro #
G110105562
UPC #
783585687858
Country of Origin
China

Dimensions

Overall Depth
1.4 in
Face Plate Width
1.6 in
Maximum Wire Size
10 AWG
Face Plate Height
2.8 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Surface
IP Rating
IP20
Standards
CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Includes
Mounting Hardware
Contact Material
Copper Alloy
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Market
Industrial
UL 94 Flammability Rating
V-2
For Location
Indoor
Features
Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
Connection Orientation
Straight
Housing Material
Thermoplastic
Horsepower Rating
1 hp
For Environment
Dry
Number of Outlets
2
Grade
Federal Specification
Includes Mounting Hardware
Yes
Cover Type
No Cover
Polarized
Yes
Shrouded
No
NEMA Enclosure Rating
1
AFCI
No
GFCI
No
Hub Type
Feed Through
Surge Protection
No

Description

The HUBBELL EdgeConnectTM Duplex Straight Blade Receptacle is a 20A, 125V AC electrical outlet rated for indoor industrial use. It features a screwless, push-in wire termination system that enables tool-free installation via push-in wire termination system. This duplex receptacle accommodates two outlets in a single gang configuration and is tamper resistant with grounded connections.


Key Features of the HUBBELL EdgeConnectTM Duplex Receptacle:

  • Wire Connection Type: Push-in back wiring does not require screwdrivers or torque wrenches during installation.

  • Spring Termination: Designed to maintain contact with wires

  • Contact Material: Copper alloy contacts

  • NEMA Configuration: 5-20R rated for 20A, intended for use in single-phase applications

  • Tamper Resistant: Includes features that limit access to internal components

  • Mounting Hardware Included: Supplied with necessary hardware for surface mounting on standard boxes (1-gang).

  • Operating Temperature Range: Rated from -40°F to 167°F; suitable for dry, indoor locations only.

  • Standards Compliance: Meets CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA WD-6, UL 498 File No E2186 requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products