Hubbell Wiring Device-Kellems
Electrical Box, 60 cu in, Floor Box, 1 Gangs, Brass, Rectangular
Mfr # FB2431
Zoro # G909440171
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 cu in
- Box Type Floor Box
- Number of Gangs 1
- Material Brass
- Length 4 13/16 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Pull Switch 2Circuit4Pos (61200)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EC2E)
- RITTAL Hole Seal, 2.50 In Hole dia., Steel (OHS200C)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gangs, Thermoplastic Elastomer (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Back Boxes, 3/4" NPT Feed-Thru, Explosion Proof Products, Cast Metal, Single Pack (SWB5)
- HUBBELL WIRING DEVICE-KELLEMS Strap And Screws For A Plate 1Lxr4 (RA40)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gangs, Thermoplastic Elastomer (HBL3080)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Floor Box Kit For Wood Floor (RF515BR)
- CANTEX Electrical Box, 8 cu in, Square Box, 1 Gangs, PVC, Square (EZ08SF)
- Hubbell Wiring Device-Kellems Electrical Boxes