Hubbell Wiring Device-Kellems
Electrical Box Cover, 2 Gangs, Round, Aluminum
Mfr # SA3725
Zoro # G2913023
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Round
- Length 3-7/8 in
- Width 1/8 in
- Material Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Tap Splice Assortment, 22-10 AWG, PK10 (15-2210)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-3-R)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, D Curve (FAZ-D3/3-NA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gangs, Rectangular, Aluminum (SA3826)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Rectangular, Brass (S2425)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Rectangular, Non-Metallic (PFBR826BRA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical, 1 Gangs (HBL3060)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 4" Series, Cover Assembly, Gray Powder Coat Finish (S1R4CVRGRY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Round, Brass (S2525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gangs, Rectangular, Aluminum (SA3625)
- Hubbell Wiring Device-Kellems Electrical Box Covers