Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, Floor Box, 1 Gangs, Brass
Mfr # B2588
Zoro # G0800506
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Number of Gangs 1
- Material Brass
- Length 3.22 in
- Width 4.09 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # B2588
- Zoro # G0800506
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3.22 in |
Width | 4.09 in |
Height | 3.65 in |
Dimensions | 3.22 in x 4.09 in x 3.65 in |
Details
Description
Round Cast Iron Floor Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31001021)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPJ-9SP)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, Wiring Box, Composite, Abandonmant (S1AP4BL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gangs, Valox (HBLPOB1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 3 Gangs, PVC (PFBRG3)
- HUBBELL WIRING DEVICE-KELLEMS Strap And Screws For A Plate 1Lxr4 (RA40)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 Gang, PVC, Single Gang (PDB12D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gangs, PVC, Round (S1PFB)
- RACO Electrical Box, 67.3 cu in, Masonry Box, 3 Gangs, Galvanized Steel (697)
- Hubbell Wiring Device-Kellems Electrical Boxes