Hubbell Wiring Device-Kellems
Electrical Box, Floor Box, 1 Gangs, Steel
Mfr # B2481
Zoro # G0800077
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Number of Gangs 1
- Material Steel
- Length 4.5 in
- Width 3.2 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- ENM Vibration Hour Meter, 2.125" L, 1.4" W (T56F6)
- ANCOR Stainless Steel Cushion Clamp - 3" - 10-Pack (404302)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 1000' Length, 0.0641" Diameter, Natural (14BCW1000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gangs, Thermoplastic Elastomer (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Back Boxes, 3/4" NPT Feed-Thru, Explosion Proof Products, Cast Metal, Single Pack (SWB5)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Floor Box Kit For Wood Floor (RF515BR)
- HUBBELL WIRING DEVICE-KELLEMS Under Cabinet Distribution Box, For GFCI, Non-Metallic, White (RU270W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gangs, Thermoplastic Elastomer (HBL3099)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, Wiring Box, 1 Gangs, Steel, Round (S1PT4X4BL)
- RACO Electrical Box, 15.5 cu. in., Octagon with Bracket, 2 Gangs, Galvanized steel, Octagon (160)
- Hubbell Wiring Device-Kellems Electrical Boxes