
Electrical Box, Floor Box Type, 1 Gang
Mfr # RF515BK
Zoro # G0574710
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Box Type
Floor
Number of Gangs
1 Gang
Overall Width
5.7 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF515BK
Zoro #
G0574710
UPC #
883778300196
Country of Origin
China
Dimensions
Overall Width
5.7 in
Details
Item
Electrical Box
Box Type
Floor
Number of Gangs
1 Gang
Color
Black
Description
Rf515Bk Floor Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.