This item is Discontinued.

Hubbell Wiring Device-Kellems Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. HBLC40163FL

Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (Discontinued)

  • Mfr # HBLC40163FL
  • Zoro # G4741359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLC40163FL
Zoro #
G4741359
UPC #
783585524863
Country of Origin
United States

Dimensions

Overall Height
11 3/8 in
Feeder Cord Length
2 ft
Overall Width
9 1/2 in
Cord Length - Ext. Cords and Outlet Strips
40 ft.
Overall Depth
4 7/64 in
Cord Length
40 ft.
Wire Size
16 AWG
Retractable Cord Length
40 ft.

Details

Item
Extension Cord Reel
Voltage
120VAC
Includes
Fluorescent Hand Lamp and Inline Receptacle
Features
Commercial Cord Reels are designed for the less demanding requirements of commercial and light industrial environments
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Included
Yes
Cord Ending
Fluorescent Lamp with Receptacle
Feeder Cord Ending NEMA Configuration
5-15P
NEC Cord Designation - Ext. Cords and Outlet Strips
SJT
Reel Mounting
Celing
Retractable Cord Ending
Fluorescent Lamp with Receptacle
Reel Material
Metal
Indoor / Outdoor
Indoor
Feeder Cord Ending
Grounding Plug
Standards
CSA, UL
Temp. Range
40 Degrees to 110 Degrees F
Enclosed Reel
Yes
Watts
1200
Grade - Ext. Cords and Outlet Strips
General Purpose
Number of Outlets
1
Cord Color
Yellow
Reel Color
White
Max. Amps - Ext. Cords and Outlet Strips
10.0
Lamp Watts
13
NEMA Receptacle Configuration
5-15R
Gauge/Conductor
16/3
NEMA Plug Configuration
5-15P
NEC Cord Designation
SJT
Handle
Thernoplastic
Hand Lamp Mounting
Hook
Retractable Cord Ending Configuration
NEMA 5-15R
Feeder Cord Ending Configuration
NEMA 5-15P
With Receptacle - Ext. Cords and Outlet Strips
Yes
Trade Designation
SJT
Lamp Watts - Ext. Cords and Outlet Strips
13
Number of Conductors
3
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Grade
Commercial
Max. Amps
10.0

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp with Receptacle, Cord Color Yellow, Reel Color White, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Reel Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.