External Elbow, Gray, Steel, Elbows (Discontinued)
- Mfr # HBL4718GY
- Zoro # G3469112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBL4718GY
Zoro #
G3469112
UPC #
783585215921
Country of Origin
China
Dimensions
Width
4 3/4 in
Height
4 3/4 in
Height (In.)
4.76
Overall Length
5 in
Overall Width
4 3/4 in
Overall Height
4 3/4 in
Width (In.)
4.88
Length
5 in
Details
Item
90 Degrees External Elbows
Fittings Sub-Category
Elbows
Color
Gray
For Use With
4000 Raceways
Material
Steel
Features
For Right Angle Turns Around External Corners
Standards
CSA Certified, UL Compliant
Series
4000
Material of Construction
Steel
Compatible with Product Type
4000 Raceways
Basic Material
Steel
Description
External Elbow, Series 4000, Material Steel, Color Gray, Compatible with Product Type 4000 Raceways, Includes -, Overall Height 4 3/4 in, Overall Length 5 in, Overall Width 4 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.