Extra Heavy Duty Portable GFCI Power Supply with Manual Set, 15A, 120V AC, 15' Stripped leads, Black

  • Mfr # GFPSTOEMM

  • Zoro # G105307278


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
0
Voltage
125V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
Bare Wire
Reset Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFPSTOEMM
Zoro #
G105307278
UPC #
783585703398
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
15 ft
Plug Cord Length
9 in
Nominal Outside Dia.
0.36 in
Receptacle Cord Length
14 ft
Outside Diameter
0.245
Conductor Size
#14 AWG

Details

Item
Self-Test Portable GFCI
Number of Outlets
0
Voltage
125V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
Bare Wire
Reset Type
Manual
Max. Amps
15 A
Enclosure Rating
NEMA 3R
Color
Yellow
Standards
NEC(R) and CEC Requirements, UL Listed
Trade Designation
SJTW
Type
Line Cord
Self-Testing
Yes
Plug Style
Straight
Number of Conductors
3
Hz
60 Hz Hz
Housing Material
Composite
Trip Level
4 to 6mA
Application
Line Cord with Male End Only
Connectivity
Plug-In
Item Type
Straight Blade
Material - Jacket
PVC
Series
Extra Heavy Duty
Construction
Fabricated
Voltage Rating Description
120 VAC
Current / Amperage Rating
15 A
Temperature Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Style
Manual Set
Conductor Type
Copper
Amperage Rating
15 A
Industry Standard(s)
UL Listed
Current Rating
15 A
Strands
Multi
Material - Insulation
Elastomer

Description

GFCI, Cord Length 15 ft, Color Yellow, Max. Amps 15 A, Plug Configuration Bare Wire, Receptacle Configuration NEMA 5-15R, Enclosure Rating NEMA 3R, Number of Outlets 0, Trade Designation SJTW, Voltage 125V AC, Hz 60 Hz Hz, Wire Size 14 AWG, Number of Conductors 3, Housing Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.