Shop ZORO SELECT
See all product information
Create Account
GFCI, Yellow, 6-2/5 ft, 3 Outlet, 12 AWG
- Mfr # 875LE9
- Zoro # G022885965
product price:Â
$
32.29
/ea
Key Features
Wire Size
12 AWG
Nominal Outside Diameter
0.45 in
Maximum Current
15 A
NEMA Receptacle Configuration
5-15R
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875LE9
- Zoro #
- G022885965
- UPC #
- -
- Country of Origin
- China
- Maximum Current
- 15 A
- NEMA Receptacle Configuration
- 5-15R
- Item
- Plug-In GFCI
- Color
- Yellow
- Plug Style
- Right Angle
- Housing Material
- Polycarbonate
- Product Type
- Plug-In GFCI with Cord
- Voltage
- 125V AC
- NEMA Plug Configuration
- 5-15P
- Frequency
- 60 Hz
- Number of Conductors
- 3
- Reset Type
- Manual
- Number of Outlets
- 3
- Horsepower
- Not Rated
- Standards
- UL/cUL Listed
- Wire Color
- Yellow
Dimensions
- Wire Size
- 12 AWG
- Nominal Outside Diameter
- 0.45 in
- Cord Length
- 6 2/5 ft
- Receptacle Cord Length
- 6 ft
Description
Plug-In GFCI, Cord Length 6 2/5 ft, Color Yellow, Number of Outlets 3, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.