Fiber Optic Pulling Grip, Flex, 0.60-0.72
Mfr # 033291198
Zoro # G7253653
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Cable Dia. Range
0.64 in-0.87 in
Standards
CSA, UL Listed
Eye Length
8 1/2 in
Eye Style
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
033291198
Zoro #
G7253653
UPC #
783585340104
Country of Origin
United States
Dimensions
Cable Dia. Range
0.64 in-0.87 in
Eye Length
8 1/2 in
Mesh Length
25 in
Cable Size
.64-.87 (1.63-2.21)
Details
Item
Fiber Optic Pulling Grip
Material
Steel, Galvanized
Standards
CSA, UL Listed
Eye Style
Flexible
Breaking Strength
4,200 lbs
Grip Style
Closed Mesh
Application
General Cable Pulling
Style
Closed Mesh, Double/Single Weave
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
UPC
783585000000
Carton Quantity
2
Series
Fiber Optic
Load Capacity
840
Mounting Hardware Material
Non-Mounted
Standard
CSA Certified
Description
Fiber Optic Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.64 in to 0.87 in, Breaking Strength 4,200 lb, Material Galvanized Steel, Eye Length 8 1/2 in, Mesh Length 25 in, Grip Style Closed Mesh, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.