Zoro Homepage

Flanged Locking Inlet, 30 A, 480V AC, Single Phase, 2 Pole, Screw Terminals, White

  • Mfr # HBL2645

  • Zoro # G600701427


product price: $54.35
/ea

Key Features

Current Rating
30 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2645
Zoro #
G600701427
UPC #
783585039022
Country of Origin
United States

Dimensions

Wire Size
#10 AWG
Height
2.09 in
Width
2.88 in
Dimensions
2.88 in x 2.88 in x 2.09 in
Length
2.88 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 30A 480V, 2-Pole 3-Wire Grounding, L8-30P, ScrewTerminal, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.