Zoro Homepage

Flanged Locking Receptacle, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Flush Mount, White

  • Mfr # HBL2326

  • Zoro # G2484912


product price: $48.99
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2326
Zoro #
G2484912
UPC #
783585037875
Country of Origin
United States

Dimensions

Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Wire Size
#12 AWG
Length
2.88 in
Height
2.09 in
Dimensions
2.88 in x 2.88 in x 2.09 in
Width
2.88 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
12, 4, 4X
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Moisture Resistant
Flange Type
Flanged
Material
Thermoplastic Elastomer
Wiring Style
Standard
Special Features
With Cover
Grade
Industrial
Mounting Type
Flush Mount
Maximum Operating Temperature
167 Degrees F
Contact Material
Brass
Includes
Mounting Screws
Flange Shape
Round
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
For Location
Indoor
Number of Gangs
1
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Polarized
Yes
For Environment
Dry
AFCI
No
Housing Material
Nylon
Horsepower Rating
2 hp
Features
Accepts Slotted, Phillips, and Robertson Head Drivers
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Spring Material
Brass
Lock Type
twist-lock
Flange Material
Natural White Nylon
Material - Mounting Hardware
Screw Mounting
Amperage Rating
20 A
Application
Insulgrip
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
Amps
20

Description

Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products