Zoro Homepage

Flanged Locking Receptacle, ML-2R, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # HBL7598

  • Zoro # G200701421


product price: $39.35
/ea

Key Features

NEMA Receptacle Configuration
ML-2R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL7598
Zoro #
G200701421
UPC #
783585237831
Country of Origin
United States

Dimensions

Wire Size
#18 AWG - #14 AWG solid or stranded copper wire only.
Length
2.06 in
Width
1.62 in
Height
1.25 in
Dimensions
2.06 in x 1.62 in x 1.25 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
ML-2R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Cover Type
No Cover
IP Rating
IP20
Standards
Certified for current interrupting at full rated current, UL/CSA
Resistance Properties
Heat Resistant, Moisture Resistant
Flange Type
Flanged
Special Features
Molded In or Stamped On
Material
Nickel-plated Brass Round head screws
Wiring Style
Standard
Flange Material
.025" Stainless Steel
Application
Heavy Duty Industrial
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Spring Material
.032" (.8) Bronze
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
15 A
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum

Description

Hubbell Wiring Device Kellems, Locking Devices, Midget Twist-Lock,Industrial, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, ML-2R, Screw Terminal, Steel, Covered Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products