Flanged Locking Receptacle, ML-3R, 15 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black

  • Mfr # HBL7487N

  • Zoro # G500701251


product price: $24.49
/ea

Key Features

NEMA Receptacle Configuration
ML-3R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL7487N
Zoro #
G500701251
UPC #
783585237473
Country of Origin
United States

Dimensions

Wire Size
15A #14 AWG
Width
1.75 in
Height
0.92 in
Length
2.06 in
Dimensions
2.06 in x 1.75 in x 0.92 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
ML-3R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black
Cover Type
No Cover
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Listed to UL 498
Resistance Properties
Moisture Resistant
Flange Type
Flanged
Flange Material
Black Nylon
Material
Nickel-plated Brass Round head screws
Special Features
Molded In or Stamped On
Wiring Style
Standard
Application
Heavy Duty Industrial
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Lock Type
Twist-lock
Spring Material
.032" (.8) Bronze
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Dielectric Strength
Withstands 2,000V minimum
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #14 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Amperage Rating
15 A

Description

Hubbell Wiring Device Kellems, Locking Devices, Midget TwistLock,Industrial, Flanged Receptacle, 15A 125/250V, 3-Pole 3-Wire NonGrounding, ML-3R, Screw Terminal, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.