Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flat Elbow Cover, White, PVC, Elbows
Mfr # PT1FE
Zoro # G1765373
product price: $1.99
/pk 5, $0.40/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Premise-Trak Raceways
- Material Non-Metallic
- Standards CSA Certified, UL Compliant
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT1FE
- Zoro # G1765373
- UPC # 783585337982
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 3/4 in |
Height | 3/4 in |
Length | 1 1/4 in |
Length (Straight Wireway) | 1.33 in |
Length (In.) | 1.33 |
Overall Length | 1 1/4 in |
Overall Width | 3/4 in |
Height (In.) | 1.33 |
Overall Height | 3/4 in |
Width (In.) | 0.74 |
Details
Description
Flat Elbow Cover, Series Premise-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Premise-Trak Raceways, Features For Right Angle Turns on Same Surface, Includes -, Overall Height 3/4 in, Overall Length 1 1/4 in, Overall Width 3/4 in, Standards CSA Certified, UL Compliant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (XTCE065D00TD)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- KILLARK 10.5 in H, 7.97 in D, Hazardous Location Enclosure (GRL-600L)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Premise-Trak (PT12CA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- Hubbell Wiring Device-Kellems Raceways