Zoro Homepage

Flat Elbow Raceway, HBL2000 Series, Ivory

  • Mfr # HBL2011BRIV

  • Zoro # G300490904


product price: $31.29
/ea

Key Features

Type
Flat Elbow
Series
HBL2000
Material
Steel
Color
Ivory
Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2011BRIV
Zoro #
G300490904
UPC #
783585214269
Country of Origin
China

Dimensions

Width
4.200 in

Details

Item
Raceway
Type
Flat Elbow
Series
HBL2000
Material
Steel
Color
Ivory
Style
Flat

Description

Hubbell Wiring Device Kellems, Metal Raceway, Large Radius Flat Elbow,HBL2000 Series, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.