
Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Box Cover, Floor Box Type, 2 Gang, Aluminum
Mfr # SA3826
Zoro # G2364275
CAD Available
product price:Â $119.75
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Box Type
Floor
Number of Gangs
2
For Box Shape
Rectangular
Overall Length
4-3/8 in
Overall Width
3-1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SA3826
Zoro #
G2364275
UPC #
783585351322
Country of Origin
United States
Dimensions
Overall Length
4-3/8 in
Overall Width
3-1/8 in
Overall Height
3/16 in
Details
CAD Available
Yes
Item
Box Cover
Box Type
Floor
Number of Gangs
2
For Box Shape
Rectangular
Material
Aluminum
Lid Style
Cover Cap
Standards
UL 514, UL/CSA
For Use With
B24 Series Floor Boxes
Color
Silver
Finish
Brushed
Compatible with Series
B24, PFB
Cover Shape
Rectangular
Description
Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 4 5/32 in, Width 2 57/64 in, Material Aluminum, Finish Brushed, For Use With B24 Series Floor Boxes, Standards UL 514, UL/CSA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.