Poke-Through Box, Wiring Box Type, Composite

  • Mfr # PT73FFSDGY

  • Zoro # G500701435


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Box Type
Wiring
Material
Composite
Overall Width
8.6 in
Color
Gray
Number of Inlets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT73FFSDGY
Zoro #
G500701435
UPC #
783585494227
Country of Origin
United States

Dimensions

Overall Width
8.6 in

Details

Item
Poke-Through Box
Box Type
Wiring
Material
Composite
Color
Gray
Number of Inlets
3

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Furniture Feed Series- 3 Service, Through FloorFitting, 3 Service, Furniture Feed, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.