
FO FLX EYE PULL GRIP, .64-.87"
Mfr # 033291005
Zoro # G500701350
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Flexible Eye
Cable Dia. Range
0.64 in-0.87 in
Breaking Strength
4,700 lbs
Standard
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
033291005
Zoro #
G500701350
UPC #
783585332840
Country of Origin
United States
Dimensions
Cable Dia. Range
0.64 in-0.87 in
Cable Size
.64-.87 (1.63-2.21)
Details
Material
Steel, Galvanized
Type
Flexible Eye
Breaking Strength
4,700 lbs
Standard
CSA Certified
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
Style
Closed Mesh, Double/Single Weave
Application
General Cable Pulling
Mounting Hardware Material
Non-Mounted
UPC
783585000000
Load Capacity
940
Series
Fiber Optic
Description
Hubbell Wiring Device Kellems, Fiber Optic Grips, Flexible Eye, .64-.87"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.