
FO SLACK PULL GRIP, .25-.37", ROD
Mfr # 033291015
Zoro # G900701158
product price: $69.19
/eaKey Features
Material
Steel, Galvanized
Type
Slack Pulling
Cable Dia. Range
0.25 in-0.37 in
Breaking Strength
300 lbs
Style
Split Mesh, Rod Closing, Single Weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033291015
Zoro #
G900701158
UPC #
783585332918
Country of Origin
United States
Dimensions
Cable Dia. Range
0.25 in-0.37 in
Cable Size
.25-.37 (.63-.94)
Details
Material
Steel, Galvanized
Type
Slack Pulling
Breaking Strength
300 lbs
Style
Split Mesh, Rod Closing, Single Weave
Mounting Hardware Material
Non-Mounted
Series
Fiber Optic
UPC
783585000000
Standard
CSA Certified
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
Load Capacity
60
Application
General Cable Pulling
Description
Hubbell Wiring Device Kellems, Fiber Optic Grips, Slack, .25-.37", RodClosing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.