Hubbell Wiring Device-Kellems
GFCI, Hard Wired, 120V, 30A, Black
- Zoro #: G0635266
- Mfr #: GFHW13015
Hover or click to zoom Tap to zoom
Key Features
- Enclosure Rating: 4X
- Amps: 30 A
- Voltage: 120V AC
- Phase: Single
- Audible Alert: Yes
- Reset Type: Manual
- Mounting Style: Panel/Surface
- Material: Valox
$296.25
Subtotal: $296.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow GFHW13115
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Black GFHW430
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Yellow GFHW23115
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120/240V, 30A, Black GFHW33015
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Yellow GFHW23105
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow GFHW13105
- TOWER MANUFACURING In – Line Single Outlet Manual Reset 20 Amps 2FT 30396002-08
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 50 FT 30438036-01
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT 30438303-01
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 25FT 30438052-01
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 100FT 30438306-01
- Hubbell Wiring Device-Kellems Hard Wired GFCI