Zoro Homepage

GFCI, Hard Wired, 3 PH 250V, 30A, Black

  • Mfr # GFHW530

  • Zoro # G3274625


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
4X
Amps
30 A
Voltage
240V AC
Phase
Three
Audible Alert
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFHW530
Zoro #
G3274625
UPC #
783585521060
Country of Origin
United States

Dimensions

Lead Length
2 ft

Details

Item
Hard Wired GFCI
Enclosure Rating
4X
Amps
30 A
Voltage
240V AC
Phase
Three
Audible Alert
No
Reset Type
Manual
Mounting Style
Panel/Surface
Material
Valox
Min. Operating Temp.
-30 Degrees F
Max. Operating Temp.
150 Degrees F
Voltage Rating
240
Amps AC
30
Color
Black
Inlet
3/4 in NPT
Standards
UL Listed
Self-Testing
No
Trip Point
4-6 mA
Trip Delay
0.025 seconds

Description

Hard Wired GFCI, 30 A Amps, Voltage 240V AC, Three Phase, Reset Type Manual, Mounting Style Panel/Surface, Color Black, Inlet 3/4 in NPT, Enclosure Rating 4X, Audible Alert No, Lead Length 2 ft, Material Valox, Standards UL Listed, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.