
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GFP100C15WM
Zoro #
G0681591
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.245
Conductor Size
#14 AWG
Details
Item
Straight Blade
Type
Line Cord
Standard
UL Listed
Number of Strands
Multi
UPC
783586000000
Weight
16.85 lb
Application
Line Cord with Male/Female Ends
Amperage
15 A
Brand
Hubbell Wiring Device-Kellems
Construction
Fabricated
Series
Extra Heavy Duty
Number Of Conductors
3
Current Rating
15 A
Color
Black
Voltage Rating
120 VAC
Style
Manual Set
Jacket Material
PVC
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Connectivity
Plug-In
Conductor Type
Copper
Insulating Material
Elastomer
Description
Gfci Line Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.