Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Rceptcle, Commer., 15A, 0.5 HP

  • Mfr # GFSPST15W

  • Zoro # G4885119


product price: $47.19
/ea

Key Features

Current Rating
15 A
Grounding
Grounded
Housing Color
White
Housing Material
Nylon
Mounting Type
Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFSPST15W
Zoro #
G4885119
UPC #
883778123412
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.27 in
Face Plate Height
2.75 in
Face Plate Width
1.75 in

Details

Item
GFCI Receptacle
Current Rating
15 A
Grounding
Grounded
Housing Color
White
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Standards
NEC
Item - Plugs and Receptacles
Receptacle
Outlet Type
Decorator
HP
0.5 hp
Self-Testing
Yes
Mounting Type - Plugs and Receptacles
Flush
Wiring Method
Back, Side
Color
White
Voltage
125VAC
Amps - Plugs and Receptacles
15 A
Amps
15A
Application Environment
Commercial
Amps - Plugs and Receptacles
15
Special Features
Ground Fault Indicator
Power Indicator
Yes
Tamper Resistant
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Color - Plugs and Receptacles
White
Wiring Method - Plugs and Receptacles
Back and Side
Weather Resistant
No
Surge Suppression
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Voltage - Plugs and Receptacles
125V AC
Weather Resistant - Plugs and Receptacles
No
Reset Type
Automatic
NEMA Configuration
5-15R
Mount Type
Flush
Market
Commercial
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Includes Mounting Hardware
Yes
Resistance Properties
Tamper Resistant
Features
Combo with a Switch
Number of Gangs
1
Horsepower Rating
1/2 hp
Type
Tamper-Resistant
Amperage Rating
15 A
Nema Rating
5-15R
Industry Standard(s)
Meets All NEC® Requirements
Series
Heavy Duty
Voltage Rating Description
125 V
Current / Amperage Rating
15 A
Style
Nightlight

Description

• Patented shutter design for tamper-resistant
• Compliant with NEC® 406.12 and NEC® 517-18(c)
• Patented AUTOGUARD® self test technology
• Triple wipe construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.