This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Commer., Almnd, 15A, 0.5 HP GFRST15AL

GFCI Rceptcle, Commer., Almnd, 15A, 0.5 HP (Discontinued)

  • Mfr # GFRST15AL
  • Zoro # G4843636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRST15AL
Zoro #
G4843636
UPC #
883778122002
Country of Origin
China

Details

Color
Almond
Amps - Plugs and Receptacles
15
Amps - Plugs and Receptacles
15
Reset Type
Manual
Number of Wires
3
HP
0.5
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Mounting Type
Flush
Outlet Type
Decorator
Power Indicator
Yes
Surge Suppression
No
Item
GFCI Receptacle
Weather Resistant
No
Amps
15A
Outlet Type - Plugs and Receptacles
Decorator Duplex
Voltage - Plugs and Receptacles
125V AC
Self-Testing
Yes
Number of Poles
2
Application Environment
Industrial
NEMA Configuration
5-15R
Item - Plugs and Receptacles
Receptacle
Wiring Method
Back and Side
Wiring Method - Plugs and Receptacles
Back and Side
Color - Plugs and Receptacles
Almond
Tamper Resistant
No
Standards
UL Listed, CSA Certified
Special Features
Ground Fault Indicator
Weather Resistant - Plugs and Receptacles
No
Mounting Type - Plugs and Receptacles
Flush
Grade
Commercial

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Manual, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.