This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Commer., Almnd, 15A, 0.5 HP GFWRST15AL

GFCI Rceptcle, Commer., Almnd, 15A, 0.5 HP (Discontinued)

  • Mfr # GFWRST15AL
  • Zoro # G4843295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFWRST15AL
Zoro #
G4843295
UPC #
883778124297
Country of Origin
China

Details

NEMA Configuration
5-15R
Outlet Type - Plugs and Receptacles
Decorator Duplex
Color
Almond
Outlet Type
Decorator
Mounting Type
Flush
Weather Resistant
Yes
Standards
CSA Certified, UL Listed
Application Environment
Commercial
Reset Type
Automatic
Self-Testing
Yes
Item - Plugs and Receptacles
Receptacle
HP
0.5 hp
Mounting Type - Plugs and Receptacles
Flush
Special Features
Ground Fault Indicator
Amps
15A
Voltage - Plugs and Receptacles
125V AC
Amps - Plugs and Receptacles
15
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Color - Plugs and Receptacles
Almond
Amps - Plugs and Receptacles
15 A
Surge Suppression
No
Power Indicator
Yes
Number of Poles
2
Weather Resistant - Plugs and Receptacles
Yes
Voltage
125VAC
Number of Wires
3
Wiring Method - Plugs and Receptacles
Back and Side
Tamper Resistant
No
Wiring Method
Back and Side
Item
GFCI Receptacle
Features
Weather Resistant
Grade
Commercial

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Automatic, Standards CSA Certified, UL Listed, Features Weather Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.