This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Commer., Almnd, 20A, 1 HP GFBFST20AL

GFCI Rceptcle, Commer., Almnd, 20A, 1 HP (Discontinued)

  • Mfr # GFBFST20AL
  • Zoro # G4843627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFBFST20AL
Zoro #
G4843627
UPC #
783585486321
Country of Origin
China

Details

Self-Testing
Yes
Voltage - Plugs and Receptacles
125V AC
Standards
UL Listed, CSA Certified
Special Features
Ground Fault Indicator
Outlet Type
Blank Face
Power Indicator
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Blank Face
Weather Resistant - Plugs and Receptacles
No
Surge Suppression
No
NEMA Receptacle Configuration - Plugs and Receptacles
No Configuration
Weather Resistant
No
Number of Poles
2
Number of Wires
3
Tamper Resistant
No
Amps - Plugs and Receptacles
20
Amps
20A
Item
GFCI Receptacle
Voltage
125VAC
Mounting Type
Flush
Color
Almond
Mounting Type - Plugs and Receptacles
Flush
NEMA Configuration
None
HP
1.0
Amps - Plugs and Receptacles
20
Item - Plugs and Receptacles
Receptacle
Reset Type
Manual
Color - Plugs and Receptacles
Almond
Wiring Method
Back and Side
Application Environment
Commercial
Grade
Commercial

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Manual, Standards UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.