This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Commer., Almnd, 20A, 1 HP GFRST20AL

GFCI Rceptcle, Commer., Almnd, 20A, 1 HP (Discontinued)

  • Mfr # GFRST20AL
  • Zoro # G4885207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFRST20AL
Zoro #
G4885207
UPC #
883778122088
Country of Origin
China

Details

Weather Resistant
No
Amps
20A
Voltage - Plugs and Receptacles
125V AC
Application Environment
Industrial
Outlet Type
Decorator
Amps - Plugs and Receptacles
20
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Amps - Plugs and Receptacles
20
Number of Poles
2
Wiring Method - Plugs and Receptacles
Back and Side
Power Indicator
Yes
Color
Almond
Mounting Type - Plugs and Receptacles
Flush
Outlet Type - Plugs and Receptacles
Decorator Duplex
Reset Type
Manual
Special Features
Ground Fault Indicator
Surge Suppression
No
NEMA Configuration
5-20R
Standards
UL Listed, CSA Certified
Number of Wires
3
Mounting Type
Flush
Voltage
125VAC
Color - Plugs and Receptacles
Almond
HP
1.0
Self-Testing
Yes
Item - Plugs and Receptacles
Receptacle
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Item
GFCI Receptacle
Wiring Method
Back and Side
Grade
Commercial

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Manual, Standards UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.