This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Commer., Almnd, 20A, 1 HP GFWRST20AL

GFCI Rceptcle, Commer., Almnd, 20A, 1 HP (Discontinued)

  • Mfr # GFWRST20AL
  • Zoro # G4843240
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFWRST20AL
Zoro #
G4843240
UPC #
883778124372
Country of Origin
China

Details

Application Environment
Commercial
Wiring Method - Plugs and Receptacles
Back and Side
Voltage
125VAC
HP
1.0
Special Features
Ground Fault Indicator
Tamper Resistant
No
Mounting Type
Flush
Amps - Plugs and Receptacles
20
NEMA Configuration
5-20R
Wiring Method
Back and Side
Reset Type
Manual
Item - Plugs and Receptacles
Receptacle
Power Indicator
Yes
Surge Suppression
No
Number of Wires
3
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant
Yes
Outlet Type
Decorator
Number of Poles
2
Amps
20A
Color
Almond
Color - Plugs and Receptacles
Almond
Voltage - Plugs and Receptacles
125V AC
Item
GFCI Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Standards
UL Listed, CSA Certified
Self-Testing
Yes
Amps - Plugs and Receptacles
20
Weather Resistant - Plugs and Receptacles
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Grade
Commercial
Features
Weather Resistant

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Manual, Standards UL Listed, CSA Certified, Features Weather Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.