Zoro Homepage

GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP

  • Mfr # GFTWRST15IG

  • Zoro # G4843198


product price: $45.29
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTWRST15IG
Zoro #
G4843198
UPC #
883778122309
Country of Origin
China

Dimensions

Face Plate Width
1.8 in
Overall Depth
4 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Isolated Ground
Housing Color
Brown
Housing Material
Zytel 101
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Voltage - Plugs and Receptacles
125V AC
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
Weather Resistant
Yes
Wiring Method
Back, Side
Outlet Type
Decorator
Tamper Resistant
Yes
Reset Type
Automatic
HP
0.5 hp
Amps
15A
Power Indicator
Yes
Weather Resistant - Plugs and Receptacles
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Wiring Method - Plugs and Receptacles
Back and Side
Self-Testing
Yes
Surge Suppression
No
Amps - Plugs and Receptacles
15
Color
Brown
Special Features
Isolated Ground
Amps - Plugs and Receptacles
15 A
Voltage
125VAC
Color - Plugs and Receptacles
Brown
Mounting Type - Plugs and Receptacles
Flush
NEMA Configuration
5-15
Item - Plugs and Receptacles
Isolated Ground Receptacle
Flange Type
Non-Flanged
Shrouded
No
Self Testing
Yes
Market
Commercial
Number of Gangs
1
Wire Connection Type
Screw Terminals
Grade
General Use
Surge Protection
No
Features
Tamper and Weather Resistant Isolated Ground
Receptacle Type
Duplex
AFCI
No
Voltage Rating
125V AC
Mount Type
Flush
Contact Material
Brass
Resistance Properties
Tamper Resistant, Weather Resistant
Includes
Mounting Hardware
Horsepower Rating
1/2 hp
Includes Mounting Hardware
Yes
Type
Tamper-Resistant
Current / Amperage Rating
15 A
Style
Standard
Industry Standard(s)
Meets All NEC® Requirements
Amperage Rating
15 A
Series
Heavy Duty
Voltage Rating Description
125 V
Nema Rating
5-15R

Description

The HUBBELL GFCI Receptacle is a Tamper- and weather-resistant duplex outlet rated for use where ground fault circuit interruption is specified. It features AUTOGUARD® self-test technology performs periodic monitoring of the receptacle’s protection function and will disconnect power under certain conditions such as component damage or miswiring. The device includes Visual indicators display power status, trip condition, ground fault detection, and end-of-life notification.


Key Features of the HUBBELL GFCI Receptacle:

  • Amperage/Voltage: Rated for 15 A at 125V AC

  • Horsepower Rating: Rated for loads up to 0.5 hp

  • Self-Testing: Integrated AUTOGUARD® technology performs automatic testing every 30 seconds

  • Tamper Resistant & Weather Resistant: Features shutters and materials rated for use in damp locations

  • Isolated Ground: Provides isolated grounding as an added feature

  • NEMA Configuration: 5-15R decorator duplex style with flush mounting

  • Wiring Method: Supports both back and side wiring via screw terminals

  • Status Indicators: Visual indicators display power status, trip condition, ground fault detection, and end-of-life notification

  • Mounting Hardware Included: Comes with necessary hardware for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.