This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Hspital, Almnd, 15A, 0.5 HP GFTWRST82SNAPLA

GFCI Rceptcle, Hspital, Almnd, 15A, 0.5 HP (Discontinued)

  • Mfr # GFTWRST82SNAPLA
  • Zoro # G4610871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFTWRST82SNAPLA
Zoro #
G4610871
UPC #
783585487038
Country of Origin
China

Dimensions

Overall Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
12 AWG
Face Plate Height
2.8 in
Face Plate Width
1.8 in

Details

HP
0.5 hp
Reset Type
Manual
Surge Suppression
No
Color - Plugs and Receptacles
Almond
Self-Testing
Yes
Wiring Method - Plugs and Receptacles
Modular
Special Features
Ground Fault Indicator
Item
GFCI Receptacle
NEMA Configuration
5-15
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Voltage - Plugs and Receptacles
125V AC
Standards
NEC
Weather Resistant - Plugs and Receptacles
Yes
Application Environment
Heavy Use Hospital Grade
Tamper Resistant
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Wiring Method
Back
Number of Wires
3
Number of Poles
2
Amps - Plugs and Receptacles
15 A
Power Indicator
Yes
Housing Material
Nylon
Voltage Rating
125V AC
Additional Electrical Protections
GFCI
AFCI
No
Hub Type
Feed Through
Housing Color
Light Almond
Shrouded
No
Includes Mounting Hardware
Yes
Resistance Properties
Tamper Resistant, Weather Resistant
Mount Type
Flush
Number of Poles & Wires
2 Pole / 3 Wire
Market
Commercial
Features
Tamper and Weather Resistant SnapConnect
NEMA Receptacle Configuration
5-15R
Grounding
Grounded
Wire Connection Type
Modular Wiring
Key Resistance Properties
Tamper Resistant - Weather Resistant - HUBBELL, Weather Resistant - Tamper Resistant - HUBBELL, Weather Resistant - Weather Resistant - HUBBELL
Phase
Single
Contact Material
Brass
Wire Connection Types
Snap-In Module
Number of Gangs
1
Current Rating
15 A
NEMA Enclosure Rating
1
Grade
Hospital Grade
Flange Type
Non-Flanged
Polarized
Yes
Surge Protection
No
Self Testing
Yes
Includes
Mounting Hardware, Wall Plate
Receptacle Type
Decorator Duplex
Connection Orientation
Straight
GFCI
Yes
Additional Electrical Protection
GFCI
Horsepower Rating
1/2 hp
Cover Type
No Cover

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Light Almond, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.