This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Hspital, Almnd, 20A, 1 HP GFRST83AL

GFCI Rceptcle, Hspital, Almnd, 20A, 1 HP (Discontinued)

  • Mfr # GFRST83AL
  • Zoro # G4885198
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFRST83AL
Zoro #
G4885198
UPC #
883778123603
Country of Origin
China

Details

Outlet Type
Decorator
Color - Plugs and Receptacles
Almond
Surge Suppression
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Power Indicator
Yes
Amps - Plugs and Receptacles
20
Wiring Method
Back and Side
Voltage - Plugs and Receptacles
125V AC
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Heavy Use Hospital Grade
Weather Resistant
No
Number of Poles
2
HP
1.0
Color
Almond
Standards
UL listed, CSA certified
Self-Testing
Yes
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Item - Plugs and Receptacles
Receptacle
Number of Wires
3
Reset Type
Manual
NEMA Configuration
5-20R
Voltage
125VAC
Tamper Resistant
No
Amps
20A
Item
GFCI Receptacle
Mounting Type
Flush
Special Features
Ground Fault Indicator
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Manual, Standards UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.