This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Hspital, Almnd, 20A, 1 HP GFRST83SNAPAL

GFCI Rceptcle, Hspital, Almnd, 20A, 1 HP (Discontinued)

  • Mfr # GFRST83SNAPAL
  • Zoro # G4843520
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFRST83SNAPAL
Zoro #
G4843520
UPC #
783585486925
Country of Origin
China

Details

Weather Resistant
No
Number of Poles
2
Mounting Type - Plugs and Receptacles
Flush
Tamper Resistant
No
Wiring Method - Plugs and Receptacles
Modular
Amps
20A
HP
1.0
Amps - Plugs and Receptacles
20
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Application Environment
Heavy Use Hospital Grade
Voltage - Plugs and Receptacles
125V AC
Item
GFCI Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Number of Wires
3
Special Features
Ground Fault Indicator
Mounting Type
Flush
NEMA Configuration
5-20R
Outlet Type
Decorator
Item - Plugs and Receptacles
Receptacle
Power Indicator
Yes
Color - Plugs and Receptacles
Almond
Voltage
125VAC
Color
Almond
Surge Suppression
No
Self-Testing
Yes
Weather Resistant - Plugs and Receptacles
No
Reset Type
Manual
Standards
UL Listed, CSA Certified
Wiring Method
Modular
Grade
Hospital
Features
SnapConnect

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Modular, Grade Hospital, Reset Type Manual, Standards UL Listed, CSA Certified, Features SnapConnect

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.