This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Hspital, Red, 15A, 0.5 HP GFRST82SNAPR

GFCI Rceptcle, Hspital, Red, 15A, 0.5 HP (Discontinued)

  • Mfr # GFRST82SNAPR
  • Zoro # G4843557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFRST82SNAPR
Zoro #
G4843557
UPC #
883778123542
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.8 in
Overall Depth
1.5 in
Face Plate Height
2.8 in
Maximum Wire Size
12 AWG
Dimensions
3.28 in x 1.77 in x 1.47 in
Wire Size
#12 AWG
Height
1.47 in
Width
1.77 in
Length
3.28 in

Details

Outlet Type - Plugs and Receptacles
Decorator Duplex
NEMA Configuration
5-15
Application Environment
Heavy Use Hospital Grade
Weather Resistant
No
Color
Red
Item - Plugs and Receptacles
Receptacle
Item
GFCI Receptacle
Special Features
Ground Fault Indicator
Voltage
125VAC
Voltage - Plugs and Receptacles
125V AC
Number of Poles
2
Surge Suppression
No
Standards
NEC
Amps
15A
Mounting Type
Flush
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Self-Testing
Yes
Number of Wires
3
Amps - Plugs and Receptacles
15 A
Power Indicator
Yes
Color - Plugs and Receptacles
Red
Reset Type
Automatic
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Wiring Method
Back
Wiring Method - Plugs and Receptacles
Modular
Amps - Plugs and Receptacles
15
HP
0.5 hp
Outlet Type
Decorator
Mounting Type - Plugs and Receptacles
Flush
Receptacle Type
Decorator Duplex
Polarized
Yes
Phase
Single
Current Rating
15 A
Additional Electrical Protections
GFCI
Surge Protection
No
Contact Material
Brass
NEMA Enclosure Rating
1
Grade
Hospital Grade Fed. Spec.
Additional Electrical Protection
GFCI
Voltage Rating
125V AC
Number of Poles & Wires
2 Pole / 3 Wire
Horsepower Rating
1/2 hp
Housing Material
Nylon
Market
Commercial
GFCI
Yes
Flange Type
Non-Flanged
Self Testing
Yes
Includes Mounting Hardware
Yes
Number of Gangs
1
Mount Type
Flush
Features
SnapConnect
NEMA Receptacle Configuration
5-15R
AFCI
No
Shrouded
No
Wire Connection Types
Snap-In Module
Housing Color
Red
Connection Orientation
Straight
Key Resistance Properties
Standard Resistance
Cover Type
No Cover
Grounding
Grounded
Includes
Mounting Hardware, Wall Plate
Wire Connection Type
Modular Wiring
Hub Type
Feed Through
Type
Standard
Series
Heavy Duty
Item Type
Style Line GFCI Receptacle
Style
Standard
Material
Nylon
Amperage Rating
15 A
Voltage Rating Description
125 V
Horsepower - Maximum
0.5
Current / Amperage Rating
15 A
Application
Commercial Grade
Nema Rating
5-15R
Industry Standard(s)
Meets All NECĀ® Requirements
Wattage
1875 W

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, AFCI No, Horsepower Rating 1/2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.