This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Rceptcle, Hspital, Wht, 15A, 0.5 HP GFTRST82WNL

GFCI Rceptcle, Hspital, Wht, 15A, 0.5 HP (Discontinued)

  • Mfr # GFTRST82WNL
  • Zoro # G4843067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFTRST82WNL
Zoro #
G4843067
UPC #
783585486130
Country of Origin
China

Dimensions

Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Grounding
Grounded
Housing Color
White
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Tamper Resistant
Yes
Special Features
Nightlight
Mounting Type - Plugs and Receptacles
Flush
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Heavy Use Hospital Grade
Wiring Method
Back, Side
Color
White
Weather Resistant - Plugs and Receptacles
No
Voltage
125VAC
Amps
15A
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type
Decorator
Amps - Plugs and Receptacles
15 A
Weather Resistant
No
HP
0.5 hp
Power Indicator
Yes
Color - Plugs and Receptacles
White
Reset Type
Automatic
Voltage - Plugs and Receptacles
125V AC
Self-Testing
Yes
Amps - Plugs and Receptacles
15
NEMA Configuration
5-15
Item - Plugs and Receptacles
Receptacle
Surge Suppression
No
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant
Market
Commercial
Phase
Single
Wire Connection Type
Screw Terminals
Surge Protection
No
AFCI
No
Shrouded
No
Features
Night Light
Flange Type
Non-Flanged
Includes Mounting Hardware
Yes
Voltage Rating
125V AC
Includes
Mounting Hardware
Horsepower Rating
1/2 hp
Self Testing
Yes
Contact Material
Brass
Mount Type
Flush
Grade
Hospital Grade
Number of Gangs
1
Type
Tamper-Resistant
Series
Hospital Grade
Nema Rating
5-15R
Voltage Rating Description
125 V
Current / Amperage Rating
15 A
Style
Nightlight
Industry Standard(s)
Meets All NEC® Requirements

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.