Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, 125VAC, 5-15R, Brown GFRTW82

GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (Discontinued)

  • Mfr # GFRTW82
  • Zoro # G0087809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRTW82
Zoro #
G0087809
UPC #
783585485300
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Brown
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Wiring Method
Back, Side
NEMA Configuration
5-15
Item - Plugs and Receptacles
Receptacle
Voltage
125VAC
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Voltage - Plugs and Receptacles
125V AC
Weather Resistant - Plugs and Receptacles
Yes
Outlet Type - Plugs and Receptacles
Decorator Duplex
Color - Plugs and Receptacles
Brown
Reset Type
Automatic
Color
Brown
Amps
15A
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Tamper Resistant
Yes
HP
0.5 hp
Outlet Type
Decorator
Self-Testing
Yes
Surge Suppression
No
Application Environment
Heavy Use Hospital Grade
Amps - Plugs and Receptacles
15 A
Wiring Method - Plugs and Receptacles
Back and Side
Weather Resistant
Yes
Contact Material
Brass
Self Testing
Yes
Includes Mounting Hardware
Yes
Voltage Rating
125V AC
AFCI
No
Receptacle Type
Duplex
Surge Protection
No
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof
Horsepower Rating
1/2 hp
Market
Commercial
Resistance Properties
Tamper Resistant, Weather Resistant
Number of Gangs
1
Shrouded
No
Grade
Hospital Grade
Includes
Mounting Hardware
Mount Type
Flush
Wire Connection Type
Screw Terminals
Flange Type
Non-Flanged
Type
Tamper-Resistant, Weather Resistant
Current / Amperage Rating
15 A
Industry Standard(s)
Meets All NEC® Requirements
Voltage Rating Description
125 V
Style
Standard
Series
Hospital Grade
Nema Rating
5-15R

Description

AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago...self test monitoring now required in 2015 UL 943 GFCI Safety Standard... Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.
• Patented shutter design for tamper-resistant protection
• Meets NEC requirements for TR (517-18c) and WR (406.9), UV and corrosion resistance for harsh and damp applications
• Patented AUTOGUARD® self test technology
• Protects against line and load reversal, no power to the face or downstream if device is miswired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.