This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, 125VAC, 5-15R, Gray GFR8200SGGY

GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (Discontinued)

  • Mfr # GFR8200SGGY
  • Zoro # G2563967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFR8200SGGY
Zoro #
G2563967
UPC #
783585441030
Country of Origin
Korea, Republic of

Details

Power Indicator
Yes
Number of Poles
2
HP
0.5
Wiring Method
Back and Side
NEMA Configuration
5-15R
Reset Type
Automatic
Weather Resistant
Yes
Application Environment
Heavy Use Hospital Grade
Voltage
125VAC
Standards
UL Listed, CSA Certified
Tamper Resistant
Yes
Self-Testing
Yes
Number of Wires
3
Amps
15A
Color
Gray
Mounting Type
Flush
Outlet Type
Decorator
Item
GFCI Receptacle
Special Features
Ground Fault Indicator
Surge Suppression
No
Features
Self Test
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified, Features Self Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.