This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory GF15ILA

GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (Discontinued)

  • Mfr # GF15ILA
  • Zoro # G3279753
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GF15ILA
Zoro #
G3279753
UPC #
883778379017
Country of Origin
China

Details

Amps
15A
Reset Type
Automatic
Voltage
125VAC
Special Features
Ground Fault Indicator
Standards
UL Listed, CSA Certified
Mounting Type
Flush
Tamper Resistant
No
Application Environment
Commercial
Outlet Type
Decorator
Wiring Method
Back and Side
Item
GFCI Receptacle
Surge Suppression
No
Number of Poles
2
Color
Ivory
Weather Resistant
No
Self-Testing
No
Power Indicator
No
NEMA Configuration
5-15R
Number of Wires
3
HP
0.5
Grade
Commercial

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.