This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, 125VAC, 5-15R, Red GFR8200SGR

GFCI Receptacle, 15A, 125VAC, 5-15R, Red (Discontinued)

  • Mfr # GFR8200SGR
  • Zoro # G0371935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFR8200SGR
Zoro #
G0371935
UPC #
783585441047
Country of Origin
Korea, Republic of

Details

Number of Poles
2
Amps
15A
NEMA Configuration
5-15R
Voltage
125VAC
Item
GFCI Receptacle
Standards
UL Listed, CSA Certified
Special Features
Ground Fault Indicator
Self-Testing
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Decorator Duplex
Weather Resistant - Plugs and Receptacles
Yes
Application Environment
Heavy Use Hospital Grade
Voltage - Plugs and Receptacles
125V AC
Number of Wires
3
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Amps - Plugs and Receptacles
15
Tamper Resistant
Yes
Reset Type
Automatic
Wiring Method
Back and Side
Surge Suppression
No
Item - Plugs and Receptacles
Receptacle
Color
Red
Power Indicator
Yes
Weather Resistant
Yes
HP
0.5
Mounting Type
Flush
Color - Plugs and Receptacles
Red
Outlet Type
Decorator
Grade
Hospital
Features
Self Test

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified, Features Self Test

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.