This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, 125VAC, 5-15R, White GFR8200HWLA

GFCI Receptacle, 15A, 125VAC, 5-15R, White (Discontinued)

  • Mfr # GFR8200HWLA
  • Zoro # G2000485
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFR8200HWLA
Zoro #
G2000485
UPC #
783585379661
Country of Origin
China

Details

Number of Wires
3
Color
White
Amps
15A
Tamper Resistant
No
Voltage
125VAC
Item
GFCI Receptacle
Number of Poles
2
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Item - Plugs and Receptacles
GFCI Receptacle
Surge Suppression
No
Weather Resistant - Plugs and Receptacles
No
Application Environment
Heavy Use Hospital Grade
Outlet Type
Decorator
Outlet Type - Plugs and Receptacles
Decorator Duplex
Voltage - Plugs and Receptacles
125V AC
Amps - Plugs and Receptacles
15
Color - Plugs and Receptacles
White
Power Indicator
Yes
Standards
UL Listed, CSA Certified
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type - Plugs and Receptacles
Flush
HP
0.5
Special Features
Ground Fault EOL Indicator
Self-Testing
No
Wiring Method
Back and Side
Weather Resistant
No
Mounting Type
Flush
Reset Type
Automatic
NEMA Configuration
5-15R
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.