This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Black GFR5362BKTR

GFCI Receptacle, 20A, 125VAC, 5-20R, Black (Discontinued)

  • Mfr # GFR5362BKTR
  • Zoro # G2904806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFR5362BKTR
Zoro #
G2904806
UPC #
783585442167
Country of Origin
Korea, Republic of

Details

Number of Wires
3
Power Indicator
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type
Flush
Application Environment
Industrial
Voltage
125VAC
Amps
20A
Weather Resistant
Yes
Item
GFCI Receptacle
HP
1.0
Outlet Type - Plugs and Receptacles
Decorator Duplex
Standards
UL Listed, CSA Certified
Self-Testing
No
NEMA Configuration
5-20R
Amps - Plugs and Receptacles
20
Tamper Resistant
Yes
Item - Plugs and Receptacles
GFCI Receptacle
Weather Resistant - Plugs and Receptacles
Yes
Amps - Plugs and Receptacles
20
Color - Plugs and Receptacles
Black
Color
Black
Outlet Type
Decorator
Reset Type
Automatic
Voltage - Plugs and Receptacles
125V AC
Number of Poles
2
Surge Suppression
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method
Back and Side
Special Features
Ground Fault Indicator
Mounting Type - Plugs and Receptacles
Flush
Grade
Industrial

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Industrial, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.