This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Brown GF20LA

GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (Discontinued)

  • Mfr # GF20LA
  • Zoro # G2304084
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GF20LA
Zoro #
G2304084
UPC #
883778379093
Country of Origin
China

Details

Outlet Type
Decorator
Number of Wires
3
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Power Indicator
No
Color
Brown
Wiring Method
Back and Side
Surge Suppression
No
Weather Resistant
No
Special Features
Ground Fault Indicator
Weather Resistant - Plugs and Receptacles
No
Amps - Plugs and Receptacles
20
Item - Plugs and Receptacles
GFCI Receptacle
Amps - Plugs and Receptacles
20
Voltage
125VAC
Application Environment
Commercial
Reset Type
Automatic
Color - Plugs and Receptacles
Brown
Amps
20A
HP
1.0
Item
GFCI Receptacle
Standards
UL Listed, CSA Certified
Outlet Type - Plugs and Receptacles
Decorator Duplex
NEMA Configuration
5-20R
Mounting Type
Flush
Number of Poles
2
Voltage - Plugs and Receptacles
125V AC
Wiring Method - Plugs and Receptacles
Back and Side
Tamper Resistant
No
Self-Testing
No
Grade
Commercial

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.