This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Brown GFR8300SG

GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (Discontinued)

  • Mfr # GFR8300SG
  • Zoro # G3006525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFR8300SG
Zoro #
G3006525
UPC #
783585441054
Country of Origin
Korea, Republic of

Details

HP
1.0
Color - Plugs and Receptacles
Brown
Voltage
125VAC
Color
Brown
Special Features
Ground Fault Indicator
Mounting Type - Plugs and Receptacles
Flush
Mounting Type
Flush
Reset Type
Automatic
Outlet Type
Decorator
NEMA Configuration
5-20R
Application Environment
Heavy Use Hospital Grade
Number of Poles
2
Self-Testing
Yes
Number of Wires
3
Weather Resistant - Plugs and Receptacles
Yes
Item
GFCI Receptacle
Wiring Method
Back and Side
Amps - Plugs and Receptacles
20
Amps
20A
Voltage - Plugs and Receptacles
125V AC
Standards
UL Listed, CSA Certified
Tamper Resistant
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Power Indicator
Yes
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Weather Resistant
Yes
Item - Plugs and Receptacles
Receptacle
Wiring Method - Plugs and Receptacles
Back and Side
Features
Self Test
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified, Features Self Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.