Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Receptacle, 20A, 125VAC, 5-20R, Brown

  • Mfr # GFSG5362

  • Zoro # G5170557


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFSG5362
Zoro #
G5170557
UPC #
783585440941
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Width
1.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Brown
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ANSI 73, CSA Certified, FULus, NEC and CEC Certified, NEMA WD-6, UL Listed
Color - Plugs and Receptacles
Brown
Amps - Plugs and Receptacles
20
Color
Brown
Special Features
Includes (1) Brown Nylon Wall Plate and (1) Stainless Steel Wall Plate
NEMA Configuration
5-20
Tamper Resistant
Yes
Self-Testing
Yes
Application Environment
Industrial
Item - Plugs and Receptacles
Receptacle
Outlet Type
Decorator
Weather Resistant - Plugs and Receptacles
Yes
Amps - Plugs and Receptacles
20 A
Outlet Type - Plugs and Receptacles
Decorator Duplex
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Amps
20A
Power Indicator
Yes
Wiring Method
Back, Side
Wiring Method - Plugs and Receptacles
Back and Side
Weather Resistant
Yes
Reset Type
Automatic
Voltage
125VAC
Voltage - Plugs and Receptacles
125V AC
Mounting Type - Plugs and Receptacles
Flush
HP
1 hp
Includes Mounting Hardware
Yes
Flange Type
Non-Flanged
Maximum Operating Temperature
150.8 Degrees F
Self Testing
Yes
Number of Wall Plates Included
1
Shrouded
No
UL 94 Flammability Rating
V-0
Includes
(1) Matching Nylon, (1) Stainless Wall Plate, Mounting Hardware
Resistance Properties
Impact Resistant, Tamper Resistant, Weather Resistant
Wall Plate Material
Stainless Steel
Minimum Operating Temperature
-31 Degrees F
Wire Connection Type
Screw Terminals
Horsepower Rating
1 hp
AFCI
No
Market
Industrial
Features
Self Test
Contact Material
Nickel-Plated Brass
Grade
Federal Specification
Voltage Rating
125V AC
Mount Type
Flush
Number of Gangs
1
Receptacle Type
Duplex
Surge Protection
No
Hub Type
Feed Through
Max Humidity
0.95
Voltage Range
120V AC +10% -15%
Trip Time
0.025 seconds
Receptacle Grade
Industrial Grade
Amperage Range
15A/20A, 20 Amps Feed Thru
Receptacle Version
Self Test Tamper Resistant
Operating Temp
Deg F -30 to 150 (Deg C -30 to 66)
Terminal Accommodations
#14 -10 AWG stranded or solid copper conductors only.
Max Interrupting Capacity
10,000 Amps
Frequency
60Hz
GFCI Product Type
receptacles
Amperage
20A
Trip Level
4-6 mA
Codes and Standards
Meets UL 943 Class A GFCIs and UL 498 for Receptacles. Complies to NEC, CEC & OSHA. UL File E-41978, CSA File LR-24886

Description

AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 15 years ago...self test monitoring now required in UL 943 GFCI Safety Standard... Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, a clear visual indicator is provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.
• Heavy duty robust construction, high impact resistant polyester housing
• Corrosion Resistant: nickel-plated face contacts, mounting strap, line/load terminals and terminal clamps, stainless steel screws
• Patented auto monitor, power denial technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.