This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory GFR8300HILA

GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (Discontinued)

  • Mfr # GFR8300HILA
  • Zoro # G3059201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFR8300HILA
Zoro #
G3059201
UPC #
783585114675
Country of Origin
China

Details

Outlet Type - Plugs and Receptacles
Decorator Duplex
Color - Plugs and Receptacles
Ivory
Mounting Type - Plugs and Receptacles
Flush
HP
1.0
NEMA Configuration
5-20R
Voltage
125VAC
Wiring Method
Back and Side
Amps
20A
Standards
UL Listed, CSA Certified
Color
Ivory
Surge Suppression
No
Application Environment
Heavy Use Hospital Grade
Weather Resistant - Plugs and Receptacles
No
Mounting Type
Flush
Item
GFCI Receptacle
Item - Plugs and Receptacles
GFCI Receptacle
Power Indicator
Yes
Amps - Plugs and Receptacles
20
Reset Type
Automatic
Special Features
Ground Fault EOL Indicator
Outlet Type
Decorator
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method - Plugs and Receptacles
Back and Side
Self-Testing
No
Tamper Resistant
No
Voltage - Plugs and Receptacles
125V AC
Number of Poles
2
Number of Wires
3
Weather Resistant
No
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.